0 items

Titan Flow Control Flanged Check Valve

TCV42SSM0

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 16.5, ANSI 594, ANSI 598
API Specifications
API 594, API 598
ASME Specifications
ASME B16.5
ASTM Specifications
ASTM A-351
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Length
6 in
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
100
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Seat Material
Viton®
Valve Size
3 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday