2-1/2 in. Stainless Steel Flanged Swing Check Valve
Model CV 12-SS 2-1/2 in. Stainless Steel Flanged Swing Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimal head loss
- Economical design
- Robust design
- Fugitive emission design
- Versatile design
- Resilient soft seats
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5
- API:
- API 598
- ASME:
- ASME B16.5, ASME Class 150
- ASTM:
- ASTM A-240 Grade 316, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- Model CV 12-SS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 4-9/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 275
- Pressure Class:
- 150#, 275#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 3.5 lb
- Width:
- 11/20 in