Titan Flow Control Model CV 12-SS 316 Stainless Steel Wafer Check Valve

TCV12S

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.34, ANSI B16.5
API Specifications
API 598
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-240, ASTM A-351, ASTM A-515
Collection
Model CV 12-SS
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
FM Approved
No
IAPMO Listed
No
Installation Type
Horizontal Mount
Material
Stainless Steel
Material Type
316
Maximum Pressure
275 psi
Maximum Temperature
100
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
Valve Body Style
1 piece
Valve Disc Material
Stainless Steel
Valve Port Opening
Reduced Port
Valve Seat Material
PTFE
Valve Size
4 in
Valve Type
Check Valve
Width
6-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday