4 in. 316 Stainless Steel Wafer Check Valve
Model CV 12-SS 4 in. 316 Stainless Steel Wafer Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5
- API:
- API 598
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-240, ASTM A-351, ASTM A-515
- Collection:
- Model CV 12-SS
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 275 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Type:
- Check Valve
- Width:
- 6-9/10 in