4 in. Stainless Steel Flanged Check Valve

You last purchased this on
 
Titan Flow Control

Model CV 32-SS 4 in. Stainless Steel Flanged Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

Model CV 32-SS 4 in. Stainless Steel Flanged Check Valve

  • Fast #
  • Part #TCV32SST0400
  • Item #4485010
  • Manufacturer Part #CV32SST0400
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Set at 50 psi
  • Spring loaded
  • Iron body construction
  • Seat is located above drain to prevent water from being trapped and sediment from fouling the seat
  • Valve protects hot water space heating boiler equipment from excessive pressure
  • Non-mechanical seat-to-disc alignment will not stick or freeze
  • Automatic reseating
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.10, ANSI B16.34, ANSI B16.5
API:
API 598
ASME:
ASME 16.5, ASME B16.34, ASME Class 150
ASTM:
ASTM A-216 Grade WCB, ASTM A-307 Class B, ASTM A-351 Grade CF8M
Collection:
Model CV 32-SS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
Installation Type:
Horizontal Mount
Length:
2-22/25 in
MSS:
MSS SP-25, MSS SP-55, MSS SP-6
Material:
Stainless Steel, Plastic
Material Type:
PTFE
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
275
Pressure Class:
150#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Seat Material:
PTFE
Valve Size:
4 in
Valve Type:
Swing Check Valve
Weight:
7 lb
Width:
6-3/4 in