Titan Flow Control

Model YS 82 Wye 1 in. Stainless Steel Socket Weld x NPT 600# Strainer

Part #TYS82S0100P  |  Manufacturer Part #YS82S0100

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Documents

Specifications

ANSI Specifications: ANSI B1.20.1, ANSI B16.1, ANSI B16.11, ANSI B16.34, ANSI Class 600

ASME Specifications: ASME B1.20.1, ASME B16.1, ASME B16.11, ASME B16.34

ASTM Specifications: ASTM A-351 CF8M

Application: Oil, Petrochemical

Collection: Model YS 82

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: NPT

End Connections: Socket Weld x NPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

High Pressure: 1440

Lead Law Compliance Level: Compliant Not Certified

Length: 4-14/25 in

Material: Stainless Steel

Perforation Size: 1/16 in

Pressure Class: 600#

Strainer Type: Wye

Temperature Rating: 100

UL Listed: No

Weight: 5