0 items

Titan Flow Control Threaded Brass Mesh Wye Strainer

TYS55EB0M20

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 125
ASTM Specifications
ASTM B-584
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
150
Mesh Size
20
NSF Certified
No
Perforation Size
1/16 in
Pressure Class
125#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday