0 items

Titan Flow Control Threaded Brass Wye Strainer

TYS55EB0P116

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 125
ASTM Specifications
ASTM B-584
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
150
Mesh Size
20
NSF Certified
No
Perforation Size
1/16 in
Pressure Class
125#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday