1-1/2 in. 250# Cast Iron Threaded Mesh Wye Strainer
YS 12-CI 1-1/2 in. 250# Cast Iron Threaded Mesh Wye Strainer
Frequently Purchased Together
Product Details
- Precision machined seats
- Self-cleaning capability
- Large straining capacity
- Natural gas and other special applications
- Epoxy painted
- Threaded cap
- Plugged blow-off
- Gasket caps
Specifications
- ANSI:
- ANSI 250
- ASME:
- ASME B16.1, ASME Class 250
- ASTM:
- ASTM A-126 Grade B
- Collection:
- YS 12-CI
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 5-3/4 in
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 150
- Mesh Size:
- 20
- Pressure - High:
- 400
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye