Wye 2-1/2 in. Cast Iron Threaded Valve Strainer
YS 12-CI Wye 2-1/2 in. Cast Iron Threaded Valve Strainer
Frequently Purchased Together
Product Details
- Precision machined screen seats in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning. Also, the machined body seats enable finer filtration by preventing debris bypass
- Self-cleaning capability: With a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
- Large straining capacity: With its large body and sizable straining element, the YS12 provides excellent open area ratios that are typically two-and-a-half times larger then the corresponding pipeline
- Threaded cap: Titan unit YS12 have straight threads to permit easy cap removal for cleaning and proper alignment when reassembling strainer
- Plugged blow-off
- Gasket caps
Specifications
- ANSI:
- ANSI 250, ANSI B16.4
- ASME:
- ASME B16.4, ASME Class 250
- ASTM:
- ASTM A-126
- BAA Compliant:
- No
- Coating:
- Epoxy
- Collection:
- YS 12-CI
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Length:
- 9-1/4 in
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 150
- Perforation Size:
- 1/16 in
- Pressure - High:
- 400
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Pipelines, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Type:
- Y-Strainer
- Weight:
- 25.5 lb