Titan Flow Control

YS 55-BZ 3/4 in. 125# Bronze Threaded Mesh Wye Strainer

Part #TYS55BZ0075M  |  Manufacturer Part #YS55BZ0075

Fitting Sizes:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical
  • Self cleaning
  • Straight threads on cap
  • Precision machined seats
  • Large open area
  • Tapped NPT blow-off
  • Plugged blow-off
  • ANSI class 125
  • Fits 3/4" pipe

Specifications

ANSI Specifications: ANSI 125

ASME Specifications: ASME B16.15

ASTM Specifications: ASTM B-584

Collection: YS 55-BZ

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Material: Bronze

Maximum Pressure: 200 psi

Maximum Temperature: 150

Mesh Size: 20

Pressure Class: 125#

Strainer Type: Wye