3/4 in. Brass Solder 20 Mesh Wye Valve Stainer

You last purchased this on
 
Titan Flow Control

YS 56-EB 3/4 in. Brass Solder 20 Mesh Wye Valve Stainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

YS 56-EB 3/4 in. Brass Solder 20 Mesh Wye Valve Stainer

  • Fast #
  • Part #TYS56EB0075M20
  • Item #4847416
  • Manufacturer Part #YS56EB0075
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eco-brass® is a high-performance lead-free brass that provides excellent strength and corrosion resistance. Eco-brass® is NSF compliant
  • Large straining capacity: With its large body and sizable straining element, the YS55 and YS56 provide excellent open area ratios that are typically two-and-a-half times larger then the corresponding pipeline minimizing pressure drop across the valve
  • New Eco-brass® material: Eco-brass® is a lead-free, environmentally friendly brass material. Titan has upgraded our YS55 and YS56 models to meet the demands of the marketplace that require a lead-free brass alternative
  • Threaded cap: Titan unit YS55 and YS56 have straight threads to permit easy cap removal for cleaning and proper alignment when reassembling strainer
  • Potable water/FDA applications: This product is suitable for potable water and food contact applications
  • Self-cleaning capability: With a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
  • Precision machined seats: Precision machined screen seats in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning. Also, the machined body seats enable finer filtration by preventing debris bypass
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI B16.15, ANSI Class 125
ASME:
ASME B16.15, ASME Class 125
ASTM:
ASTM B-584
BAA Compliant:
No
Collection:
YS 56-EB
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Compliant Not Certified
Length:
3-9/25 in
Material:
Brass, Plastic, Stainless Steel
Material Type:
PTFE
Maximum Temperature:
100
Mesh Size:
20
NSF Certified:
Yes
Perforation Size:
1/16 in
Pressure - High:
400
Pressure Class:
125#, 400#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Brass
Valve Type:
Y-Strainer
Weight:
0.55 lb