Titan Flow Control YS 58-CI 125# Wye Strainer

TYS58IP

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3" polyurethane foam insulation provides superior insulating qualities
  • Large straining capacity
  • Minimal heat loss design
  • New design with gauge taps
  • Precision machined seats
  • Self-cleaning capability

SPECIFICATIONS

ANSI Specifications
ANSI B16.1, ANSI Class 125
ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-126
Coating
Epoxy
Collection
YS 58-CI
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
10 in
Fitting Sizes
10 in
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
150
NSF Certified
No
Pressure Class
125#
Strainer Type
Wye
Valve Size
10 in
Width
25-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday