2-1/2 in. 125# Cast Iron Flange Perforated Wye Strainer
YS 58-CI 2-1/2 in. 125# Cast Iron Flange Perforated Wye Strainer
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large straining capacity: With its large body and sizable straining element, the YS58 provide excellent open area ratios that are typically two-and-a-half times larger then the corresponding pipeline minimizing pressure drop across the valve
- Precision machined seats: Precision machined screen seats in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning. Also, the machined body seats enable finer filtration by preventing debris bypass
- New design with gauge taps: Titan’s YS58 has convenient gauge taps furnished with a plug on both the inlet and outlet sides of sizes 2 in through 20 in. These taps allow for easy installation of pressure gauges to monitor differential pressure and determine when screen cleaning is necessary
- Epoxy Painted: All units are epoxy painted to help resist rust and corrosion
- Self-cleaning capability: With a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
Specifications
- ANSI:
- ANSI 125, ANSI B16.1
- ASME:
- ASME B16.1, ASME Class 125
- ASTM:
- ASTM A-126
- BAA Compliant:
- No
- Collection:
- YS 58-CI
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Length:
- 10 in
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 150
- Perforation Size:
- 1/16 in
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Pipelines, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Type:
- Y-Strainer
- Weight:
- 33 lb