4 in. 125# Cast Iron Flange Perforated Wye Strainer

You last purchased this on
 
Titan Flow Control

YS 58-CI 4 in. 125# Cast Iron Flange Perforated Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

YS 58-CI 4 in. 125# Cast Iron Flange Perforated Wye Strainer

  • Fast #
  • Part #TYS58I0400P
  • Item #1677203
  • Manufacturer Part #YS58I0400
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Large straining capacity: With its large body and sizable straining element, the YS58 provide excellent open area ratios that are typically two-and-a-half times larger then the corresponding pipeline minimizing pressure drop across the valve
  • Precision machined seats: Precision machined screen seats in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning. Also, the machined body seats enable finer filtration by preventing debris bypass
  • New design with gauge taps: Titan’s YS58 has convenient gauge taps furnished with a plug on both the inlet and outlet sides of sizes 2 in through 20 in. These taps allow for easy installation of pressure gauges to monitor differential pressure and determine when screen cleaning is necessary
  • Epoxy Painted: All units are epoxy painted to help resist rust and corrosion
  • Self-cleaning capability: With a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
  • Requires Certification

Specifications

ANSI:
ANSI 125, ANSI B16.1
ASME:
ASME B16.1, ASME Class 125
ASTM:
ASTM A-126
BAA Compliant:
No
Collection:
YS 58-CI
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Length:
12-3/25 in
Material:
Cast Iron, Stainless Steel
Maximum Temperature:
150
Perforation Size:
1/16 in
Pressure - High:
200
Pressure Class:
125#
Recommended Valve Application:
Gas, Oil, Pipelines, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Type:
Y-Strainer
Weight:
60 lb