2 in. 150# Carbon Steel Flange 1/16 Perforated Wye Strainer

You last purchased this on
 
Titan Flow Control

YS 61-CS 2 in. 150# Carbon Steel Flange 1/16 Perforated Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

YS 61-CS 2 in. 150# Carbon Steel Flange 1/16 Perforated Wye Strainer

  • Fast #
  • Part #TYS61C0200P
  • Item #1677196
  • Manufacturer Part #YS61C0200
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large straining capacity with its large body and sizable straining element, the YS61 provides excellent open area ratios that are typically two-and-half times larger than the corresponding pipeline
  • Precision machined seats are in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning
  • New design with gauge taps titan unit YS61 has convenient gauge taps furnished with a plug on both the inlet and outlet sides of sizes 2" through 24"
  • Optional cover designs
  • Epoxy painted carbon steel units are epoxy painted to help resist rust and corrosion
  • Self-cleaning capability with a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI B16.34, ANSI B16.5, ANSI Class 150
ASME:
ASME B16.1, ASME B16.34, ASME B16.5, ASME Class 150
ASTM:
ASTM A-216 Grade WCB
Collection:
YS 61-CS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Installation Type:
Horizontal, Vertical
Length:
7-87/100 in
Material:
Carbon Steel
Maximum Temperature:
100
Mesh Size:
30
Perforation Size:
1/16 in
Pressure - High:
285
Pressure Class:
150#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye