1/2 in. Threaded Mesh Wye Strainer
YS 80T-SS 1/2 in. Threaded Mesh Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Collection:
- YS 80T-SS
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Stainless Steel
- Mesh Size:
- 1/16
- NSF Certified:
- No
- Pressure Class:
- 800#
- Strainer Type:
- Wye
- Type:
- A701002741