2 in. 600# Carbon Steel Threaded 1/16 Perforated Wye Strainer
YS 81-CS 2 in. 600# Carbon Steel Threaded 1/16 Perforated Wye Strainer
Frequently Purchased Together
Product Details
- Rugged - high quality design: The YS81 is ideal for petrochemical and other demanding industrial applications that have higher pressure and temperature requirements
- Large straining capacity: With its large body and sizable straining element, the YS81 and YS82 provide excellent open area ratios that are typically two-and-a-half times larger then the corresponding pipeline minimizing pressure drop across the valve
- Bolted and cap cover designs: Titan units YS81BC and YS82BC sizes 2-1/2 in and 3 in have a bolted cover as standard. An optional bolted cover is also available on size 2 in. Cap covers are standard on YS81 and 82 sizes 1/4 in - 1-1/2 in
- Epoxy painted: Carbon units are epoxy painted to help resist rust and corrosion. Titan FCI also offers epoxy coating
- Self-cleaning capability: With the optional socket weld blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
- Precision machined seats: Precision machined screen seats in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning. Also, the machined body seats enable finer filtration by preventing debris bypass
Specifications
- ANSI:
- ANSI 600
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.34, ASME Class 600
- ASTM:
- ASTM A-216, ASTM A-351
- BAA Compliant:
- No
- Coating:
- Epoxy
- Collection:
- YS 81-CS
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 6-93/100 in
- Material:
- Carbon Steel, Alloy Steel, Stainless Steel
- Material Type:
- A216-WCB
- Maximum Temperature:
- 100
- Perforation Size:
- 1/16 in
- Pressure - High:
- 1480
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Petrochemical, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Type:
- Y-Strainer
- Weight:
- 13 lb