3/4 in. 600# Carbon Steel Sweat 1/16 Perforated Wye Strainer
YS 82-CS 3/4 in. 600# Carbon Steel Sweat 1/16 Perforated Wye Strainer
Frequently Purchased Together
Product Details
- Rugged - high quality design
- Large straining capacity
- Bolted and cap cover designs
- Epoxy Painted
- Self-cleaning capability
- Precision machined seats
Specifications
- ANSI:
- ANSI B16.11, ANSI B16.34, ANSI Class 600
- ASME:
- ASME B16.1, ASME B16.11, ASME B16.34, ASME Class 600
- ASTM:
- ASTM A-216 Grade WCB
- Collection:
- YS 82-CS
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 3-17/25 in
- Material:
- Carbon Steel, Stainless Steel
- Maximum Temperature:
- 100
- Perforation Size:
- 1/16 in
- Pressure - High:
- 1480
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye