1/2 in. High Speed Steel Hand Pipe Tap Set

You last purchased this on
 
Titan USA

1/2 in. High Speed Steel Hand Pipe Tap Set

This product requires certification to purchase.
You last purchased this on
 
Titan USA

1/2 in. High Speed Steel Hand Pipe Tap Set

  • Fast #
  • Part #T90507
  • Item #1785582
  • Manufacturer Part #90507
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Material:
High Speed Steel
Tap Size:
1/2 in
Tool Type:
Pipe Tap