1/4 x 1/4 x 1/4 in. Round Jobber 1 Piece

You last purchased this on
 
Titan USA

1/4 x 1/4 x 1/4 in. Round Jobber 1 Piece

This product requires certification to purchase.
You last purchased this on
 
Titan USA

1/4 x 1/4 x 1/4 in. Round Jobber 1 Piece

  • Fast #
  • Part #T44516
  • Item #1785557
  • Manufacturer Part #44516
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Jobber
Length:
4 in
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Jobber Bit
Shank Size:
1/4 in
Shank Style:
Round