Titan USA

1/8 x 1/8 x 1/8 in. Round Jobber 1 Piece

Part #T44508  |  Manufacturer Part #44508

Bit Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bit Diameter: 1/8 in

Bit Sizes: 1/8 in

Drill Bit Type: Jobber

Length: 2-3/4 in

Magnetic: No

Material: Steel

Number Of Pieces: 1 Piece

Product Type: Jobber Bit

Shank Size: 1/8 in

Shank Style: Round