3/8 in. High Speed Steel Hand Pipe Tap Set

You last purchased this on
 
Titan USA

3/8 in. High Speed Steel Hand Pipe Tap Set

This product requires certification to purchase.
You last purchased this on
 
Titan USA

3/8 in. High Speed Steel Hand Pipe Tap Set

  • Fast #
  • Part #T90425
  • Item #1785543
  • Manufacturer Part #90425
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Material:
High Speed Steel
Tap Size:
3/8 in
Tool Type:
Pipe Tap