Aluminum 4 in. Vent Term

Part #TVH14  |  Item #460987  |  Manufacturer Part #VH1-4

Call for Pricing EACH

Material:

Aluminum

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Specially designed to terminate side wall power venters
  • May be used to terminate other horizontally vented heaters
  • Heavy duty and corrosion resistant
  • For use with Tjernlund Models HSJ and HS1

Specifications

Diameter: 4 in

Material: Aluminum

Type: TVH14