Multiple Appliance Control
Multiple Appliance Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows one additional heating appliance to be interlocked with a draft inducer or power venter
- For UC1 universal control
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Model:
- UC1
- IAPMO Listed -:
- No
- Product Type:
- Control
- Type:
- Multiple Appliance Control