Universal Control Board
Universal Control Board
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with 24V, 120V and dry contact circuits
- Provides pre and post purge operation of inducer and LED status/diagnostic indicators
- Used to interlock a draft inducer with any burner control circuit
Specifications
- Brand Model Compatibility:
- HSJ Draft Inducer
- Control Board Type:
- Heater
- Horsepower:
- 1 hp
- Volts:
- 115V
- Width:
- 8-1/4 in