TO51 8 x 8 in. Galvanized Steel Trans Takeoff

Part #SHMTTOX  |  Item #3688696  |  Manufacturer Part #TO5108

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Transition
  • Tabbed plenum side with slip and drive rectangular duct side
  • Galvanized steel
  • Manufacturer may vary based on your location

Documents

Specifications

Collection: TO51

Diameter: 8 in

Duct Shape: Square to Round

Gauge: 26

Length: 8 in

Material: Galvanized Steel