16 oz. Plastic Funnel in Natural

You last purchased this on
 
Tolco

16 oz. Plastic Funnel in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tolco

16 oz. Plastic Funnel in Natural

  • Fast #
  • Part #T240113
  • Item #7433191
  • Manufacturer Part #240113
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Allows for faster flow without spillage
  • Narrow neck for filling small containers and tanks
  • Plastic funnel with vent ribs
  • Color: Natural
  • Size: 5-1/2" x 5" diameter top
  • Requires Certification

Specifications

Capacity:
16 oz
Color Finish Name:
Natural
FSC Certified:
No
Height:
5-1/2 in
Length:
5 in
Material:
Plastic
Product Type:
Funnel
Size:
16 oz
UL Listed:
No
Weight:
43.4 g
Width:
5 in