0 items

Top Knobs Somerset II 1-1/4 in. Flat Faced Knob

TM27

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Base Diameter
3/4 in
Collection
Somerset II
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Knob
Length
1-1/4 in
Material
Brass
Style
Traditional
Width
1-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday