1-1/4 in. Knob in Brushed Nickel
Somerset 1-1/4 in. Knob in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed satin nickel; H: 1-1/4" W: 3/4" projection: 1-1/4"
- Alloy; 1" M4 solid screw
- Somerset door hardware; Egg knob
Specifications
- Collection:
- Somerset
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Style:
- Transitional
- Width:
- 3/4 in