0 items

Top Knobs Somerset II 1-1/4 in. Mushroom Knob

TM28

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Base Diameter
3/4 in
Collection
Somerset II
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Depth
1-1/8 in
Handle Type
Knob
Length
1-1/4 in
Material
Brass
Style
Traditional
Type
Mushroom Knob
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday