0 items

Top Knobs Dakota 1-3/8 in. Flat Top Knob

TM123

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Base Diameter
1-1/16 in
Collection
Dakota
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
1-1/8 in
Length
1-3/8 in
Material
Zinc Alloy
Style
Traditional
Width
1-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday