1-3/16 in. Knob in Brushed Stainless Steel

Part #TSS44  |  Item #7108912  |  Manufacturer Part #SS44

$ 15.12 EACH

Color/Finish:
Brushed Stainless Steel

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Depth: 1 in

Handle Type: Knob

Material: Stainless Steel

Width: 1-3/16 in