0 items

Top Knobs Sanctuary II 12-3/8 in. Modern Metro Pull

TTK253

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Base Diameter
3/4 in
Collection
Sanctuary II
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/16 in
Length
12-3/8 in
Material
Zinc Alloy
Style
Contemporary
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday