0 items

Top Knobs Nouveau II 2-3/8 in. Cabinet Knob

TM112

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Base Diameter
1/2 in
Collection
Nouveau II
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1 in
Handle Type
Knob
Length
2-3/8 in
Material
Zinc Alloy
Style
Contemporary
Type
Cabinet Knob
Width
9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday