0 items

Top Knobs Transcend 4-1/4 in. Cabinet Pull

TTK672

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Base Diameter
7/16 in
Collection
Transcend
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/16 in
Handle Type
Pull
Length
4-1/4 in
Material
Zinc Alloy
Style
Contemporary
Type
Cabinet Pull
Width
7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday