0 items

Top Knobs Chareau 5-1/16 in. Cabinet Pull

TTK384

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Base Diameter
9/16 in
Collection
Chareau
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/8 in
Handle Type
Pull
Length
5-1/16 in
Material
Zinc Alloy
Style
Transitional
Type
Cabinet Pull
Width
1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday