Top Knobs

5-13/16 in. Pull in Brushed Stainless Steel

Part #TSS106  |  Manufacturer Part #SS106

Color/Finish:
Brushed Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Brushed Stainless Steel

Hardware Type: Pull

Length: 5-13/16 in

Material: Stainless Steel

Type: TSS106

Width: 3/8 in