0 items

Top Knobs Transcend 6-5/16 x 9/16 in. Contour Pull

TTK724

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Base Diameter
5/8 in
Collection
Transcend
Color Finish
Sable
Color Finish Category
Browns
Depth
1-1/4 in
Handle Type
Pull
Material
Zinc Alloy
Style
Transitional
Width
9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday