0 items

Top Knobs Mercer 6 in. Europa Tab Pull

TTK503

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Mercer
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-5/8 in
Length
6 in
Material
Zinc Alloy
Style
Contemporary;Transitional
Type
Europa Tab Pull
Width
1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday