Top Knobs

8-3/8 in. Pull in Brushed Stainless Steel

Part #TSS108  |  Item #7108840  |  Manufacturer Part #SS108

$ 27.45 EACH

Color/Finish:
Brushed Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Specifications

Color Finish: Brushed Stainless Steel

Hardware Type: Pull

Length: 8-3/8 in

Material: Stainless Steel

Type: TSS108

Width: 3/8 in