Asbury 1-3/8 in. Flat Top Knob in Brushed Satin Nickel

Part #TM1303  |  Item #4917511  |  Manufacturer Part #M1303

$ 7.70 EACH

Color/Finish:
Brushed Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Base Diameter: 1-1/16 in

Collection: Asbury

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/8 in

Length: 1-3/8 in

Material: Zinc Alloy

Style: Traditional

Width: 1-3/8 in