13-1/6 x 3/8 in. Square Bar Pull in Brushed Satin Nickel
Asbury 13-1/6 x 3/8 in. Square Bar Pull in Brushed Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Asbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Bar Pull
- Length:
- 13-1/6 in
- Material:
- Zinc Alloy
- Style:
- Transitional
- Width:
- 3/8 in