Top Knobs Asbury 15/16 in. Mushroom Knob in Brushed Satin Nickel

TM1310

Manufacturer Part #: M1310

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Base Diameter
9/16 in
Collection
Asbury
Depth
7/8 in
Handle Type
Knob
Style
Traditional
Type
Mushroom Knob
Width
15/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday