Asbury 4-3/32 in. Somerset Cup Pull in Brushed Satin Nickel

Part #TM400  |  Item #4917650  |  Manufacturer Part #M400

$ 5.18 EACH

Color/Finish:
Brushed Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Asbury

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Length: 4-3/32 in

Material: Zinc Alloy

Style: Traditional

Width: 1-1/4 in