Top Knobs Asbury 5-5/8 in. Voss Pull in Brushed Satin Nickel

TM1296

Manufacturer Part #: M1296

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Base Diameter
5/8 in
Collection
Asbury
Depth
1-1/4 in
Handle Type
Pull
Style
Traditional
Type
Cabinet Bar Pull
Width
5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday