Top Knobs Asbury 6-3/4 in. Square Bar Pull in Brushed Satin Nickel

TM1155

Manufacturer Part #: M1155

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Base Diameter
3/8 in
Collection
Asbury
Depth
1-1/4 in
Style
Contemporary
Width
3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday