Aspen 4-5/8 in. Cabinet Flat Sided Pull in Silicon Bronze Light

Part #TM1360  |  Item #4917630  |  Manufacturer Part #M1360

$ 24.81 EACH

Color/Finish:
Silicon Bronze Light

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 9/16 in

Collection: Aspen

Color Finish: Silicon Bronze Light

Color Finish Category: Bronze Tones

Depth: 1-1/2 in

Handle Type: Pull

Length: 4-5/8 in

Material: Cast Bronze

Style: Catchall;Rustic

Weight: 0.41

Width: 5/8 in