Aspen 5-3/16 in. Twig Pull in Silicon Bronze Light

Part #TM1340  |  Item #4917583  |  Manufacturer Part #M1340

$ 22.54 EACH

Color/Finish:
Silicon Bronze Light

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 3/8 in

Collection: Aspen

Color Finish: Silicon Bronze Light

Color Finish Category: Bronze Tones

Depth: 1-5/8 in

Length: 5-3/16 in

Material: Cast Bronze

Style: Transitional

Width: 7/16 in