Aspen 9 in. Center-to-Center Cast Bronze Cabinet Pull Handle in Silicon Bronze Light

Part #TM1370  |  Item #4917658  |  Manufacturer Part #M1370

$ 68.18 EACH

Color/Finish:
Silicon Bronze Light

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 5/8 in

Collection: Aspen

Color Finish: Silicon Bronze Light

Color Finish Category: Bronze Tones

Depth: 1-3/4 in

Handle Type: Pull

Length: 9-3/4 in

Material: Cast Bronze

Style: Catchall;Contemporary;Rustic

Width: 1-1/16 in